Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # FM1QTUZ-24U
Zoro # G6515485
Free Shipping & Returns
$100.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FM1QTUZ-24U
- Zoro # G6515485
- UPC # 614573126069
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 3 1/2 in |
Depth | 2 5/16 in |
Width | 3 5/16 in |
Product Depth | 1 1/4 in; 32 mm |
Product Width | 2 23/64 in; 60 mm |
Product Height | 2 23/64 in; 60 mm |
Product Depth (in) | 1.25 |
Product Height (in) | 2.359375 |
Product Width (in) | 2.359375 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 12 to 24V AC/DC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Mount Panel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- CORDMATE Cord&Cable Organizer Kit (C110)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- INTERMATIC Dial Timer Mechanism (T103M)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- INTERMATIC Dial Timer Mechanism (T101M)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- Intermatic Electromechanical Timers