Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, DPST
Mfr # T103PCD82
Zoro # G6770906
product price: $105.76
/ea
Free Shipping & Returns
$105.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Polycarbonate
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T103PCD82
- Zoro # G6770906
- UPC # 078275047853
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 7 1/8 in |
Height | 11 1/2 in |
Depth | 4 in |
Wire Size Min | #14 AWG |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Height | 10 in; 254 mm |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width | 6 1/2 in; 165.1 mm |
Product Depth | 4 in; 101.6 mm |
Product Depth (in) | 4 |
Product Width (in) | 6.5 |
Product Height (in) | 10 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Day Skipper No, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 7 1/8 in, Depth 4 in, Height 11 1/2 in, Number of Trippers Included 2, Extra Trippers Mfr. No. 156T1978A, Operating Temp. -40 Degrees to 130 Degrees F, Description/Special Features Clear Plastic Door, Mount Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- Intermatic Timers