Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, 4pst
Mfr # T1472BR
Zoro # G1904585
product price: $231.60
/ea
Free Shipping & Returns
$231.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T1472BR
- Zoro # G1904585
- UPC # 78275179035
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 9 7/16 in |
Width | 5 1/2 in |
Depth | 3 5/8 in |
Product Width | 6.5 in; 165.1 mm |
Product Depth | 3.625 in; 92.1 mm |
Product Height | 10.125 in; 257.2 mm |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Product Width (in) | 6.5 |
Product Depth (in) | 3.625 |
Product Height (in) | 10.125 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 4, Contact Form 4PST-NO, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 5/8 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 11Z965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- CONDOR USA Pressure Switch Cover (H11)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T103P)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- Intermatic Timers