Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, 1NO/1NC
Mfr # T105
Zoro # G6878523
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T105
- Zoro # G6878523
- UPC # 078275800106
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 8 19/32 in |
Width | 5 1/2 in |
Depth | 3 1/2 in |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Min | #14 AWG |
Product Width | 5 1/8 in; 130.2 mm |
Product Height | 7 7/8 in; 200 mm |
Product Depth | 3 5/8 in; 87.3 mm |
Product Depth (in) | 3.625 |
Product Width (in) | 5.125 |
Product Height (in) | 7.875 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Day Skipper No, Enclosure Type Steel, Finish Gray, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 1/2 in, Height 8 19/32 in, Number of Trippers Included 4, Extra Trippers Mfr. No. 156T1978A, Operating Temp. -40 Degrees to 130 Degrees F, Description/Special Features Manual Override, Mount Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1SWUZ-120U)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T103P)
- Intermatic Timers