Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, 1 Poles
Mfr # T171
Zoro # G0525935
product price: $134.77
/ea
Free Shipping & Returns
$134.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Steel
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T171
- Zoro # G0525935
- UPC # 078275171015
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 in |
Width | 5 in |
Height | 7 13/16 in |
Wire Size Max | #8 AWG |
Product Height | 7.875 in; 200 mm |
Product Width | 5.125 in; 130.2 mm |
Product Depth | 3.4375 in; 87.3 mm |
Wire Size Min | #14 AWG |
Product Width (in) | 5.125 |
Product Depth (in) | 3.4375 |
Product Height (in) | 7.875 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V -, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 13/16 in, Number of Trippers Included 2, Extra Trippers 11Z965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104R)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- Intermatic Electromechanical Timers