Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, 1 Pole
Mfr # T101P
Zoro # G3424942
product price: $109.98
/ea
Free Shipping & Returns
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Plastic
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T101P
- Zoro # G3424942
- UPC # 078275000193
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 5 1/2 in |
Height | 9 7/16 in |
Depth | 3 13/16 in |
Product Height | 10 in; 254 mm |
Product Width | 6 1/2 in; 165.1 mm |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Product Depth | 4 in; 101.6 mm |
Product Width (in) | 6.5 |
Product Height (in) | 10 |
Product Depth (in) | 4 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V -, Day Skipper No, Enclosure Type Plastic, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 13/16 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 2E054
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250C)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- ATC 425AR Digital Timer (425AR-100-T5X)
- Intermatic Timers