Intermatic

Electromechanical Timer, 208 to 277VAC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electromechanical Timers

Key Features

  • Voltage 208 to 277V AC
  • Amps 20 A
  • Enclosure Type STEEL
  • Min. Time Setting 15 min
  • Max. Time Setting 23-3/4 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7 3/4 in
Width 5 in
Depth 3 in
Wire Size Min #14 AWG
Product Width 6.5 in; 165.1 mm
Product Height 10.125 in; 257.2 mm
Wire Size Max #12 AWG
Product Depth 3.625 in; 92.1 mm
Product Width (in) 6.5
Product Height (in) 10.125
Product Depth (in) 3.625

Description

Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 208 to 277V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper Yes, Enclosure Type Steel, Finish Gray, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to 130, Description/Special Features -, Mount Keyhole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products