Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, Single, 1 Gang, Polycarbonate
Mfr # WP1010C
Zoro # G1771447
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Single
- Number of Gangs 1
- Depth 3-1/8 in
- Material Polycarbonate
- Height 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # WP1010C
- Zoro # G1771447
- UPC # 078275022522
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 3-1/8 in |
Height | 5-1/2 in |
Accepted Cord Size Max | 2x14 AWG; 1x12 AWG |
Product Width | 3 4/5 in; 96.8 mm |
Product Depth | 3 1/8 in; 79 mm |
Product Depth (in) | 3.125 |
Product Width (in) | 3.8 |
Description
Plastic In-Use Weatherproof Cover,1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- Intermatic Electrical Box Covers