Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate
Mfr # WP5221C
Zoro # G1771404
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Depth 2-1/4 in
- Material UV Stabilized Polycarbonate
- Height 6 in
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WP5221C
- Zoro # G1771404
- UPC # 078275147683
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-1/4 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | UV Stabilized Polycarbonate |
Sub-Category | Covers |
Description
Plastic In-Use Weatherproof Cover,2-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- Intermatic Electrical Box Covers