Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate
Mfr # WP5220C
Zoro # G2124509
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Depth 2-1/4 in
- Material UV Stabilized Polycarbonate
- Height 6 in
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # WP5220C
- Zoro # G2124509
- UPC # 078275145337
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-1/4 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | UV Stabilized Polycarbonate |
Sub-Category | Covers |
Description
Plastic In-Use Weatherproof Cover,2-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- Intermatic Electrical Box Covers