Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate
Mfr # WP5103C
Zoro # G1771307
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Sub-Category Covers
- Depth 2-3/4 in
- Material UV Stabilized Polycarbonate
- Height 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WP5103C
- Zoro # G1771307
- UPC # 078275147669
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-3/4 in |
Height | 6.3 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Sub-Category | Covers |
Material | UV Stabilized Polycarbonate |
Description
Plastic In-Use Weatherproof Cover,1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- Intermatic Electrical Box Covers