Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate
Mfr # WP5100C
Zoro # G1771438
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Depth 2-3/4 in
- Material UV Stabilized Polycarbonate
- Height 6.3 in
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # WP5100C
- Zoro # G1771438
- UPC # 078275145290
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-3/4 in |
Height | 6.3 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | UV Stabilized Polycarbonate |
Sub-Category | Covers |
Description
Plastic In-Use Weatherproof Cover,1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (LSV7L)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- Intermatic Electrical Box Covers