Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate
Mfr # WP1000C
Zoro # G1771386
product price: $11.45
/ea
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Single
- Number of Gangs 1
- Material UV Stabilized Polycarbonate
- Color Clear
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WP1000C
- Zoro # G1771386
- UPC # 078275022515
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-1/4 in |
Height | 5-1/2 in |
Product Depth | 2 1/4 in; 57 mm |
Product Height (in) | 5.5 |
Accepted Cord Size Max | 2x14 AWG; 1x12 AWG |
Product Depth (in) | 2.25 |
Product Width (in) | 3.8 |
Product Height | 5 1/2 in; 139.7 mm |
Product Width | 3 4/5 in; 96.8 mm |
Description
Plastic In-Use Weatherproof Cover,1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 IN EMT/EMT SET SCREW PULL ELBOW EACH (14405)
- PANDUIT Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH5WH8-A)
- GAMPAK CONDUIT COUPLING SLV 1"" (02-55082)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- Intermatic Electrical Box Covers