Shop All Wall Switch Timers
Intermatic
Digital Timer, 7-Day, SPST, 120 V, White
Mfr # EI500WC
Zoro # G2243263
$41.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 7 day
- Voltage 120V AC
- Watts 1800
- Max. On/Off Cycles 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EI500WC
- Zoro # G2243263
- UPC # 78275105232
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 6 5/16 in |
Depth | 2 1/8 in |
Width | 3 in |
Length (Straight Wireway) | 6 5/16 in |
Product Depth (in) | 1.4375 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 14, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color White, Length 6 5/16 in, Width 3 in, Style Weekly, Depth 2 1/8 in, Battery Type Nickel-Metal Hydride, Features CFL, Fluorescent, Incandescent, LED Application Compatibilities, Requires Neutral Wire for Installation, Standards UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- RELAY AND CONTROL Reversing Drum Switch with Handle (RS-1A-SH)
- INTERMATIC Water Htr Timer 40A (WH40D89)
- INTERMATIC Mech Timr Swtch Raintght (T101RD89)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- INTERMATIC 1,440-Watt 125-Volt 24-Hour Indoor Mechanical In-Wall Timer, White (E1020)
- Intermatic Timers