Shop All Wall Switch Timers
Intermatic
Digital Timer, 7-Day, SPST, 120 V, Almond
Mfr # EI500LAC
Zoro # G1566494
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 7 day
- Voltage 120V AC
- Watts 1800
- Max. On/Off Cycles 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EI500LAC
- Zoro # G1566494
- UPC # 78275105225
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 6 5/16 in |
Depth | 2 1/8 in |
Width | 3 in |
Length (Straight Wireway) | 6 5/16 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.4375 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 14, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color Light Almond, Length 6 5/16 in, Width 3 in, Style Weekly, Depth 2 1/8 in, Battery Type Nickel-Metal Hydride, Features CFL, Fluorescent, Incandescent, LED Application Compatibilities, Standards UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- INTERMATIC 1,440-Watt 125-Volt 24-Hour Indoor Mechanical In-Wall Timer, White (E1020)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- Intermatic Timers