Shop All Electronic Timers
Intermatic
Digital Timer, 24 hr., 3 SPST, 120/240V
Mfr # PE153
Zoro # G1649374
Free Shipping & Returns
$368.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Operation Mode 24 hour
- Amps 20 A
- Number of Channels 3
- Enclosure Type Outdoor type 3R metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # PE153
- Zoro # G1649374
- UPC # 78275092358
- Country of Origin Canada
- Category Electronic Timers
Dimensions
Width | 5 1/2 in |
Depth | 3 5/8 in |
Height | 9.375 in |
Product Width (in) | 5.5 |
Product Depth (in) | 3.625 |
Product Height (in) | 9.375 |
Description
Electronic Timer, Number of Channels 3, Contact Form SPST, Voltage 120/240V AC, Amps 20 A, Events Available - Electronic Timer 6, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Wall, Number of Poles 3, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Time 36 hr, Operating Temp. -40 to 155 F, Depth 3 5/8 in, Width 5 1/2 in, Standards CSA/C-US
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EH06)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- Intermatic Timers