Shop All Plug-In Timers
Intermatic
Digital Astronomic Landscape Timer
Mfr # DT200LT
Zoro # G2934922
product price: $56.89
/ea
Sold in multiples of 12 for $682.68
$682.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,000 W
- Receptacles 0
- Color Black
- Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # DT200LT
- Zoro # G2934922
- UPC # 078275148901
- Country of Origin Mexico
- Category Plug-In Timers
Dimensions
Depth | 2 1/4 in |
Width | 3 5/16 in |
Length | 3 3/16 in |
Length (Straight Wireway) | 3 3/16 in |
Product Depth | 2 1/4 in; 57 mm |
Product Width | 3 5/16 in; 84 mm |
Product Height | 3 3/16 in; 81 mm |
Product Height (in) | 3.188 |
Product Depth (in) | 2.224 |
Product Width (in) | 3.307 |
Description
Timer, Digital, Voltage 120V AC, Watts 1,000 W, Amps 15 A, HP @ 120V 1/2 hp, Outdoor, Receptacles 0, Color Black, Length 3 3/16 in, Width 3 5/16 in, Depth 2 1/4 in, Style Plug In, Battery Type LR44 Alkaline, Standards California Title 20 Compliant, cULus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1121)
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1131)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- Intermatic Timers