Shop All Electromechanical Timers
Intermatic
Dial Timer Mechanism
Mfr # T101M
Zoro # G2695953
product price: $68.51
/ea
$68.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features for Replacement or Specialized Applications, Time Switches
- Inductive Load Ratings Ranges 40 A, 120-240 VAC, 60 Hz
- Tungsten Load Ratings Ranges 40 A, 120-240 VAC, 60 Hz
- Pilot Duty Load Ratings 1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz
- Resistive Load Ratings 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T101M
- Zoro # G2695953
- UPC # 078275000230
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Wire Size Min | #14 AWG |
Wire Size Max | #8 AWG |
Description
Dial Timer Mechanism, Description/Special Features for Replacement or Specialized Applications, Time Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- DWYER INSTRUMENTS Wall Mount Occuoancy Sensor, Corner Occupancy Snsr (OSW-100)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975R)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104R)
- Intermatic Electromechanical Timers