Shop All Defrost Timers
Intermatic
Defrost Timer, 120/240V, 40A, 1 NO, 1 NC
Mfr # DTAV40
Zoro # G6658093
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 40 A
- Contact Type 1 NO/1 NC
- Max. On/Off Cycles 48 Per Day
- Defrost Time (Minutes) 15 to 1425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # DTAV40
- Zoro # G6658093
- UPC # 078275125162
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Wire Size Max | #8 AWG |
Description
Defrost Timer Control, Voltage 120/240V AC, Amps 40 A, Contact Type 1 NO/1 NC, Max. On/Off Cycles 48 Per Day, Defrost Time (Minutes) 15 to 1425, Enclosure Material Plastic, Termination Type Temperature or Pressure, Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- Intermatic Defrost Timers