Shop All Wall Switch Timers
Intermatic
Countdown Timer, Elect., Wall Switch, 20A
Mfr # EI400C
Zoro # G0414854
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Max. Time Setting 24 hr
- Voltage 120/277V AC
- Watts 1800/4155
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # EI400C
- Zoro # G0414854
- UPC # 78275101371
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 3/4 in |
Width | 1 3/4 in |
Length | 5 1/4 in |
Length (Straight Wireway) | 5 1/4 in |
Product Width (in) | 1.75 |
Product Depth (in) | 1.1875 |
Product Height (in) | 4.125 |
Description
Countdown Timer, Min. Time Setting 1 sec, Max. Time Setting 24 hr, Max. On/Off Cycles 1, Voltage 120/277V AC, Watts 1800/4155, Amps 20, 3-Way, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Color Ivory, Length 5 1/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Battery Type CR2 Lithium, Standards UL/CSA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (30307T)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC 1,440-Watt 125-Volt 24-Hour Indoor Mechanical In-Wall Timer, White (E1020)
- SOUTHWIRE Time Switch Otdr 277V (59104RWD)
- Intermatic Timers