Shop All Wall Switch Timers
Intermatic
Auto Shut Off Timer, White, 1/4 HP
Mfr # EI210W
Zoro # G1569732
product price: $39.84
/ea
$39.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Operation Mode Countdown
- Max. Time Setting 60 min
- Min. Time Setting 10 min
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # EI210W
- Zoro # G1569732
- UPC # 78275095236
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Width | 1 3/4 in |
Length | 2 3/4 in |
Depth | 1 1/2 in |
Length (Straight Wireway) | 2 3/4 in |
Product Depth (in) | 1.438 |
Product Width (in) | 1.688 |
Product Height (in) | 4.125 |
Description
Countdown Timer, Min. Time Setting 10 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color White, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/2 in, Standards UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- PRIME WIRE & CABLE Prime Wire & Cable 3001318 Outdoor 24 Hour Timer with Remote; Black (3001318)
- Intermatic Wall Switch Timers