Shop All Wall Switch Timers
Intermatic
Auto Shut Off Timer, White, 1/4 HP
Mfr # EI200W
Zoro # G2930785
original price:
$46.29
2% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Countdown
- Max. Time Setting 30 min
- Min. Time Setting 5 min
- Max. On/Off Cycles 1
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # EI200W
- Zoro # G2930785
- UPC # 78275095199
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 2 3/4 in |
Width | 1 3/4 in |
Depth | 1 1/2 in |
Length (Straight Wireway) | 2 3/4 in |
Product Depth (in) | 1.438 |
Product Height (in) | 4.125 |
Product Width (in) | 1.688 |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 30 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color White, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/2 in, Standards UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Mech Timr Swtch 24H 120V (T103D89)
- INTERMATIC Countdown Timer, Elect., Wall Switch, 20A (EI400C)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- TORK Timer, In-Wall, Digital, White (SS403)
- Intermatic Timers