Shop All Wall Switch Timers
Intermatic
1,440-Watt 125-Volt 24-Hour Indoor Mechanical In-Wall Timer, White
Mfr # E1020
Zoro # G409992170
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Intermatic
- MFR # E1020
- Zoro # G409992170
- UPC # 78275440203
- Country of Origin United States
- Category Wall Switch Timers
Description
These heavy-duty timers can be used to turn on lights, fans, pumps and other heavy duty loads for energy savings, security and convenience. The timer is designed to mount to any standard junction box for replacing a wall switch. The timer provides up to 12 ON and 12 OFF operations per day.Includes two ON/OFF trippers and can accommodate up to 12 ON/OFF trippersProgrammable in 30-minute intervalsTurns ON/OFF heavy-duty loads for energy savings, security and convenienceMounts to any standard junction boxRequires neutral connectionPerfect for use with entryway lighting, deck light controls, landscape light controls, attic fans, pumps, hallway lighting, small commercial signage, store lighting and more!. WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- GARDNER BENDER Wire Conect Hx Tan Jr175 (16-1H1N)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- INTERMATIC Mech Timr Swtch 24H 120V (T103D89)
- SOUTHWIRE Southwire-Coleman Cable 224230 Almond Indoor Wall 15 Minute Timer (224230)
- Intermatic Wall Switch Timers