Shop All Bulk Storage Racks
Interlake Mecalux
GEC™ Pallet Rack Upright Frame 42"D x 120"H
Mfr # IE970F12042G
Zoro # G602608342
product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interlake Mecalux
- MFR # IE970F12042G
- Zoro # G602608342
- Country of Origin United States
- Category Bulk Storage Racks
Details
Item | Pallet Rack Upright Frame |
Description
PALLET RACK UPRIGHT FRAME 42"D X 120"H GLOBAL TEAR DROP PALLET RACK WELDED UPRIGHT FRAME WELDED UPRIGHT FRAMES ARE MADE WITH 13-GAUGE STEEL. PUNCHED ON 2" CENTERS FOR EASY BEAM ADJUSTMENT. LONG LASTING BAKED-ON ENAMEL FINISH. TO SELECT AN UPRIGHT BEAM DETERMINE THE TOTAL WEIGHT OF ALL PALLETS FOR EACH PAIR OF UPRIGHT FRAMES. ADD THE HEIGHT OF ALL PALLET LOADS, BEAM HEIGHT, ALLOWING 4" TO 8" CLEARANCE BETWEEN THE TOP OF THE LOAD AND THE BOTTOM OF THE BEAM ABOVE. THE TOP BEAM SHOULD BE A MINIMUM OF 6" LESS THAN THE MAXIMUM HEIGHT OF YOUR FORKLIFT REACH. FRAME DEPTH IS DETERMINED BY THE LENGTH OF THE PALLET. THE PALLET SHOULD OVERHANG THE FRAME BY 3" FRONT AND BACK. INTERCHANGEABLE WITH INTERLAKE, WIREWAY/HUSKY, UNARCO, STEEL KING, USP, SPEED RACK AND INVINCIBLE. CAPACITY BASED ON 36" BEAM SHELF SPACING. GLOBAL ¿ PALLET RACK DISCLAIMER: IF SEISMIC CONDITIONS APPLY, VERIFICATION OF CAPACITIES MUST BE CONFIRMED WITH A SEISMIC ENGINEER.GLOBAL IS NOT RESPONSIBLE FOR ENGINEERING, INSTALLATION AND/OR APPLICATION OF THIS MATERIAL. GLOBAL IS NOT RESPONSIBLE FOR PERMITS. IT IS THE FULL RESPONSIBILITY OF THE CUSTOMER TO CHECK THE CONTENTS AND QUANTITIES. THE (LBS) CAPACITY RATING (S) PROVIDED ARE FOR REFERENCE ONLY. THESE RATINGS APPLY TO STATIC (NON- SEISMIC) CONDITIONS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- JAYDEE BOEN Priv Netting, Blk, WovEyelts, 12ftX50 ft (PN-30071)
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack (RGR-M3)
- INTERLAKE MECALUX GEC™ Pallet Rack Upright Frame 48"D x 120"H (IE970F12048G)
- INTERLAKE MECALUX Global Industrial„¢ Pallet Rack Upright Frame 36"D x 96"H (IE970F09636G)
- INTERLAKE MECALUX GEC™ Pallet Rack Upright Frame 42"D x 96"H (IE970F09642G)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Interlake Mecalux Bulk Storage Racks