Shop All Pallets
Interlake Mecalux
96'' x 42'' x 144'' Blue/Orange Heavy-Duty Bolted Teardrop Pallet Rack Add-On
Mfr # 39A31144250E96A
Zoro # G311891912
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interlake Mecalux
- MFR # 39A31144250E96A
- Zoro # G311891912
- Country of Origin United States
- Category Pallets
Description
Use this Interlake Mecalux blue / orange bolted teardrop pallet rack add-on to add more storage to your current pallet rack system! This roll-formed pallet rack is made with a high-strength bolted welded steel frame with a baked enamel finish and powder coating to ensure a long life. It allows direct access to each pallet for simple stock management and is designed for reliability in the most demanding industrial conditions.This pallet rack add-on unit features wide-span beams with piston lock connectors and can be adapted to product size when used with other Interlake Mecalux pallet racking sold separately. Its beam-to-frame connection provides exceptional protection against damage tampering and beam disengagement thanks to its rigid structure. This pallet rack add-on has a weight capacity of 6820 lb. per level. See the capacity guide PDF attachment for the total weight capacity of the unit based on shelf spacing.Overall Dimensions:Length: 96''Width: 42''Height: 144''Individual Shelf Capacity: 6820 lb.Capacity: 11156 lb. to 24571 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Black (SSB463BK)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- Interlake Mecalux Pallets