Shop All Pallets
Interlake Mecalux
96'' x 42'' x 120'' Blue/Orange Heavy-Duty Bolted Teardrop Pallet Rack Add-On
Mfr # 39A31404250E96A
Zoro # G311891936
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interlake Mecalux
- MFR # 39A31404250E96A
- Zoro # G311891936
- Country of Origin United States
- Category Pallets
Description
Use this Interlake Mecalux blue / orange bolted teardrop pallet rack add-on to add more storage to your current pallet rack system! This roll-formed pallet rack is made with a high-strength bolted welded steel frame with a baked enamel finish and powder coating to ensure a long life. It allows direct access to each pallet for simple stock management and is designed for reliability in the most demanding industrial conditions.This pallet rack add-on unit features wide-span beams with piston lock connectors and can be adapted to product size when used with other Interlake Mecalux pallet racking sold separately. Its beam-to-frame connection provides exceptional protection against damage tampering and beam disengagement thanks to its rigid structure. This pallet rack add-on has a weight capacity of 6820 lb. per level. See the capacity guide PDF attachment for the total weight capacity of the unit based on shelf spacing.Overall Dimensions:Length: 96''Width: 42''Height: 120''Individual Shelf Capacity: 6820 lb.Capacity: 11156 lb. to 24571 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- Interlake Mecalux Pallets