Shop All Pallet Rack Accessories
Interlake Mecalux
18H Upright Frame Guard Orange
Mfr # IA572L01800R
Zoro # G608639081
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Overall Depth 4
- Overall Height 18 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interlake Mecalux
- MFR # IA572L01800R
- Zoro # G608639081
- UPC # 707022115551
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 5 in |
Overall Depth | 4 |
Overall Height | 18 in |
Details
Color | Orange |
Material | Steel |
Description
Helps prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 5W x 4D x 18H overall. Includes four Nuts & Bolts for mounting to pallet rack. Pre-drilled base plate with 9/16 dia holes allows floor anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- CLOSETMAID Bracket Shelf Support 20 In (26605)
- FAZTEK Joining Plate (15JP4507)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110REDBLANK)
- INTERLAKE MECALUX 36inD Roll-In Cross Bar (796356)
- INTERLAKE MECALUX 6in L Row Spacer (796353)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- Interlake Mecalux Pallet Racks