Shop All Activity & Classroom Tables
Interion By Global Industrial
Interion Utility Table, 60 x 24, Black
Mfr # 695748BK
Zoro # G611863527
original price:
$475.99
9% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
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
- Brand Interion By Global Industrial
- MFR # 695748BK
- Zoro # G611863527
- Country of Origin Multiple
- Category Activity & Classroom Tables
Description
Tabletops Made in the U.S.A. Height adjustable. Scratch-resistant. Versatile and built for everyday use, the Interion Utility Table is ideal for use in classrooms, office breakrooms, and training areas. This all-purpose table is made with a high-pressure laminate top that is stain-and scratch-resistant for long-lasting use, while itfts 16-gauge steel frame apron and 14-gauge legs make it virtually indestructible. The legs adjust in 1in increments that can be locked firmly in place and come with height adjustable glides to even out unleveled surfaces. Some assembly required.10-Year Limited Warranty.
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
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- Interion By Global Industrial Office & School Tables