Shop All Wall Files
Interion By Global Industrial
Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers & 12 30in Hanging Clamps
Mfr # 298696
Zoro # G311936835
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 10 in
- Color White
- Width 23 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interion By Global Industrial
- MFR # 298696
- Zoro # G311936835
- Country of Origin China
- Category Wall Files
Dimensions
Height | 10 in |
Width | 23 in |
Depth | 14 in |
Details
Item | Wall Rack |
Material | Steel |
Color | White |
Description
Durable, steel constructed vertical storage rack provides accessible storage for blueprints, drawings, and other acceptable documents. Compact design allows minimal space occupancy and for clamps to pivot for quick viewing. Traditional beige color finish features an industrial look and feel that is suitable for offices and studios. 12 pivot hangers included. Easy assembly. Rack Measures 10in H x 23in W x 14in D. 1 Year Limited Warranty. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2in H x 30in W x 3/4inD.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Electric Tape Dispenser (TDE110)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- DECKER TAPE PRODUCTS Label, DL6542, DAYS OF WEEK - FRI, 2" DIAMETER (DL6542)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- FELLOWES Partition Addition File Pocket, Graphite (75275)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OFFICEMATE File Pocket, Letter (29152)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- Interion By Global Industrial Wall Files