Shop All Room Dividers
Interion By Global Industrial
Interion Freestanding Office Partition Panel with Partial Window, 36-1/4inW x 72inH, Blue
Mfr # 694679WFBL
Zoro # G911826482
product price: $372.39
/ea
Free Shipping & Returns
$372.39
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
- Brand Interion By Global Industrial
- MFR # 694679WFBL
- Zoro # G911826482
- Country of Origin Multiple
- Category Room Dividers
Description
Interion By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
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
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 72inH Panel (238642)
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- Interion By Global Industrial Room Dividers