Shop All Folding & Event Tables
Interion By Global Industrial
Interion Folding Wood Table, 96inW x 30inL, Mahogany
Mfr # 695831MH
Zoro # G011864667
product price: $283.99
/ea
Free Shipping & Returns
$283.99
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
- Brand Interion By Global Industrial
- MFR # 695831MH
- Zoro # G011864667
- UPC # 707022455787
- Country of Origin China
- Category Folding & Event Tables
Description
Strong and durable, this multipurpose table expands work space in the office and provides extra seating in schools, banquet halls, homes and cafeterias. The wear resistant, melamine laminated in surface features a sealed underside that repels moisture, spills and resists hot and cold temperatures. Sturdiness is ensured by the heavy duty leg supports and gravity lock. The bull-nose, charcoal vinyl T-mold edge protects top from accidental damage. Full perimeter steel skirt support with plastic corners protects surface when stacked in storage. Legs are 1in diameter, heavy gauge steel with heavy duty foot caps to protect flooring. 1000 lbs. weight capacity when evenly distributed. 15 Year Limited Warranty.
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
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- INTERION BY GLOBAL INDUSTRIAL Interion Folding Wood Table, 60inW x 30inL, Mahogany (695829MH)
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 6 Ft. x 30" (HD5-3072)
- ICEBERG Round Folding Table, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65243)
- HASTINGS HOME 24 W, 48 L, 29 H (364272QFN)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- Interion By Global Industrial Folding & Event Tables