Shop All Folding & Event Tables
Interion By Global Industrial
Interion Folding Wood Table, 60inW x 30inL, Mahogany
Mfr # 695829MH
Zoro # G411864861
Free Shipping & Returns
$152.99
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
- Brand Interion By Global Industrial
- MFR # 695829MH
- Zoro # G411864861
- UPC # 707022455725
- Country of Origin China
- Category Folding & Event Tables
Description
Strong and durable, this multipurpose table expands work space in the office and provides extra seating in schools, banquet halls, homes and cafeterias. The wear resistant, melamine laminated in surface features a sealed underside that repels moisture, spills and resists hot and cold temperatures. Sturdiness is ensured by the heavy duty leg supports and gravity lock. The bull-nose, charcoal vinyl T-mold edge protects top from accidental damage. Full perimeter steel skirt support with plastic corners protects surface when stacked in storage. Legs are 1in diameter, heavy gauge steel with heavy duty foot caps to protect flooring. 1000 lbs. weight capacity when evenly distributed. 15 Year Limited Warranty.
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
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- FLASH FURNITURE Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", 27.25" W, 60" L, 34" H, Plastic Top, White (RB-3050FH-ADJ-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- GLOBAL INDUSTRIAL 8 Foot Plastic Folding Table (277626)
- Interion By Global Industrial Office & School Tables