Shop All File Holders
Interion By Global Industrial
Interion Expandable Mobile Plan Center & 12 24in Hanging Clamps
Mfr # 298698
Zoro # G511936833
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 16 in
- Height 39 to 53 in
- Depth 26 to 38 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interion By Global Industrial
- MFR # 298698
- Zoro # G511936833
- Country of Origin China
- Category File Holders
Dimensions
Width | 16 in |
Height | 39 to 53 in |
Depth | 26 to 38 in |
Details
Item | Mobile Rack |
Color | White |
Material | Steel |
Description
The Interion Expandable Mobile Plan Center are designed for blueprints, plan drawings, maps and other large-format documents. The frame is steel forged in a compact design that holds files together in a secure and neat arrangement where facilities and studios require mobile, accessible, and reliable blue print storage. This mobile plan center is height adjustable and includes a telescoping hanging area and base to allow for flexibility with the size of the plans intended for storage. Caster wheels provide ease of transportation from one worksite location to another. Beige color finish gives a professional look and feel that is suitable for all environments. 1 Year Limited Warranty.The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2in H x 24in W x 3/4in D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- TAPE LOGIC Tape Logic® #131 Quiet Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, 24/Case (T906131)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- BETTER PACKAGES Complete Assmbly For A 555S (TH55PXXXK)
- INTERION BY GLOBAL INDUSTRIAL Interion Blue Print Pivot Mobile Rack with 12 Pivot Hangers & 12 24in Hanging Clamps (298701)
- INTERION BY GLOBAL INDUSTRIAL Interion Blue Print Pivot Mobile Rack with 12 Pivot Hangers & 12 30in Hanging Clamps (298702)
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- SAFCO Scoot Mobile File with Work Surface (5370BL)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- LEARNING RESOURCES Organization Station® Pocket Chart (2255)
- SAFCO Letter Tray/File Holder, 4, Comp (3265BL)
- Interion By Global Industrial File Holders