Shop All Monitor Mounts & Brackets
Interion By Global Industrial
Interion Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Kit, Full Width Keyboard
Mfr # 670296
Zoro # G111864987
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 to 41 in
- Width 35 in
- Material Steel, Aluminum, MDF
- Depth 31 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 670296
- Zoro # G111864987
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6 to 41 in |
Width | 35 in |
Depth | 31 in |
Details
Material | Steel, Aluminum, MDF |
Color | Black |
Item | Standing Desk Converter |
Assembly Required | Yes |
Description
The Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Combo Kit from Interion By Global Industrial combines a height adjustable sit stand desk with a monitor desk mount to provide the ultimate in user comfort and productivity, with added savings for buying together. The Interion Height Adjustable Sit-Stand Desk Converter has a 35in wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion fts standing desk converter provides an easy way to transition between sitting and standing throughout the workday. The height adjustable sit-stand desk converter offers smooth up/down motion and the 35inW x 23-1/2inD platform can raise and lower in various increments from 6in to 20in in height. The 34-1/2inW x 11-1/2inD keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture. The platform on the sit-stand desk converter has ample surface area to support two 21in monitors and the gas-lift springs are optimized for the total peripheral weight of 33 lbs. including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached. The Interion Single Monitor Desk Mount pairs seamlessly with the height adjustable sit-stand desk converter to offer ergonomically correct positioning of a single work display - in both seated and raised positions. The single monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. The integrated high performance gas lift spring powered arm is optimized for holding a monitor up to 20 lbs. and makes swiveling, tilting and rotating displays easy. The single monitor desk mount includes a dual USB 3.0 port hub in the base, which are convenient for connecting keyboards, mice, USB flash drives, or for charging and sync with other devices. The 6-ft. USB connection supports connection in the standing position, even when the computer is situated on the floor. Mounting hardware is included for surface mounting through the sit-stand desk converterfts pre-drilled grommet hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Ceil Fan Oct Box 2-1/8D (299)
- MIGHTY MAX BATTERY YTX16-BS GEL 12V 14AH Battery for Powersport Sportbikes Cruisers SMF (YTX16-BSGEL50)
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- VICTOR TECHNOLOGY Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL (VCTDC475)
- KANTEK Kantek KTKMS400 Monitor Stand- w-o Drawer- Adjust. Height- Cable Management- BK (KTKMS400)
- WEATHERTECH Tablet Holder (8ATBH1)
- XHORSE Xhorse: Power Supply Adapter with Built-in Battery Works For Condor XC-MINI (XHS-XCMN04EN)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- Interion By Global Industrial Monitor Mounts & Brackets