Shop All Desk Chairs
Interion By Global Industrial
Interion Antimicrobial Synthetic Leather Managers Chair w/ Chrome Base, Gray
Mfr # 695856GY-AM
Zoro # G311937894
product price: $330.29
/ea
Free Shipping & Returns
$330.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 695856GY-AM
- Zoro # G311937894
- UPC # 707022461535
- Country of Origin China
- Category Desk Chairs
Description
Antimicrobial treatment. Synthetic leather construction on all seating surfaces. Rated for 8-10 hours of sitting. Give your workspace a facelift with the Interion Antimicrobial Managers Chair with Chrome Base. Upholstered in an antimicrobial agent that protects the upholstery from bacteria, mold, and mildew, its 3.5in thick cushion and built-in height and tilt mechanism keeps you comfortable throughout the workday. Made of durable steel construction and equipped with heavy-duty casters, this chair is built to last, supporting up to 300 lbs. of weight. Class 3 gas lift. 3 Year Limited Warranty. CAL 117 and BIFMA certified. Overall measurements: 27in W x 22-3/4in D x 40-1/2in - 44in H. Arm type: Fixed. Maximum seat height: 22-3/4in. Back type: Mid-back. Five legged base. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- Interion By Global Industrial Seating