Shop All Breakroom & Cafeteria Tables
Interion By Global Industrial
Interion 42in Round Restaurant Table, Oak
Mfr # 695673OK
Zoro # G011936593
product price: $465.99
/ea
Free Shipping & Returns
$465.99
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
- Brand Interion By Global Industrial
- MFR # 695673OK
- Zoro # G011936593
- Country of Origin Multiple
- Category Breakroom & Cafeteria Tables
Description
300 lbs. weight capacity. Low maintenance and easy to clean. Durable, particleboard laminate top is moisture and mold resistant. Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion Round Restaurant Table. The 1-1/4in thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.
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
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 30"W, Oak (695671OK)
- PHOENIX OFFICE FURN. Premier Hospitality 32in Square Stainless Steel Restaurant Table, Chrome (LR3232CMX)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-TR18-GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGYBPBK44BK)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- CAIN Square Cafe Table, 36" W, 42" H, Gray (TCB3636GY)
- Interion By Global Industrial Breakroom & Cafeteria Tables