Shop All Desks
Interion By Global Industrial
80 in D X 80 in W X 44 in H, Gray
Mfr # 249009GG
Zoro # G911864279
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 80 in
- Overall Depth 80 in
- Overall Height 44 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 249009GG
- Zoro # G911864279
- UPC # 707022029513
- Country of Origin Multiple
- Category Desks
Dimensions
Overall Width | 80 in |
Overall Depth | 80 in |
Overall Height | 44 in |
Details
Color | Gray |
Description
Interion By Global Industrial reception stations are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36in corner desk and two 36inW x 24inD returns. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Blue (249011EGB)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- INTERION BY GLOBAL INDUSTRIAL 36 in D X 36 in W X 30 in H, Cherry, Steel Frame, Laminate Top (240347CH)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009CG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 30-1/2 in H (695632GY)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D X 22 1/2 in W X Black (NAN-JG-06B-BK-GG)
- Interion By Global Industrial Desks