Shop All Desks
Interion By Global Industrial
80 in D X 116 in W X 46 in H, Gray
Mfr # 249011NCG
Zoro # G411864571
product price: $2,428.99
/ea
Free Shipping & Returns
$2,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 116 in
- Overall Depth 80 in
- Overall Height 46 in
- Color Gray
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 249011NCG
- Zoro # G411864571
- Country of Origin Multiple
- Category Desks
Dimensions
Overall Width | 116 in |
Overall Depth | 80 in |
Overall Height | 46 in |
Details
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
L-Shaped Reception Station With Raceway, 116inW x 80inD x 46inH, Cherry Counter, Gray Panel. Interion By Global Industrial reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1in thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4inH Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Non-Electric Raceways include a basic raceway without cabling. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36in corner desk, a 36inW x 24inD return and a 72inW desk. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009GG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779WN)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Blue (249011EGB)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 30-1/2 in H (695632GY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- INTERION BY GLOBAL INDUSTRIAL 24 in D X 60 in W X 30 in H (670072GY)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- Interion By Global Industrial Desks