Shop All Desks
Interion By Global Industrial
80 in D X 116 in W X 46 in H, Blue
Mfr # 249011EGB
Zoro # G711864608
product price: $3,102.99
/ea
Free Shipping & Returns
$3,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 116 in
- Overall Depth 80 in
- Overall Height 46 in
- Color Blue
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 249011EGB
- Zoro # G711864608
- Country of Origin Multiple
- Category Desks
Dimensions
Overall Width | 116 in |
Overall Depth | 80 in |
Overall Height | 46 in |
Details
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Interion By Global Industrial reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1in thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4inH Black powder coated steel raceways include UL listed modular electric components and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric Raceways feature built-in double-sided power boxes, each with 4 circuit-1 receptacles and modular cables. Each power box can accept up to 6 receptacles; 3 per side additional Receptacles sold separately. Use included blanks to cover unused openings. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36in corner desk, a 36inW x 24inD return and a 72inW desk. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Two toned Certificate Frame 13" x 10.50" Frame Size Rectangle (49216)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 28 to 46 in H (695780WNGY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009GG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779WN)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009CG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Brown, Black (I 7538)
- Interion By Global Industrial Desks