Shop All Desks
Interion By Global Industrial
48 in D X 48 in W X 30 in H, Rustic Gray, Steel Frame, Laminate Top
Mfr # 248999RGY
Zoro # G711864349
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 48 in
- Overall Height 30 in
- Color Rustic Gray
- Material Steel Frame, Laminate Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 248999RGY
- Zoro # G711864349
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 48 in |
Overall Height | 30 in |
Details
Item | Corner Desk |
Color | Rustic Gray |
Material | Steel Frame, Laminate Top |
Assembled/Unassembled | Unassembled |
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Corner desk has a curved front that is ideal for comfort in corner placement applications. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779WN)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 28 to 46 in H (695780WNGY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Blue (249011EGB)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009CG)
- VICTOR TECHNOLOGY Electric Dual Monitor Standing Desk, 23 in D X 28 in W X Black, Aluminum (DC450)
- Interion By Global Industrial Desks