Shop All Desks
Interion By Global Industrial
30 in D X 60 in W X 30-1/2 in H
Mfr # 695632GY
Zoro # G311865654
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 30-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 695632GY
- Zoro # G311865654
- UPC # 707022035859
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 30-1/2 in |
Details
Item | Teacher's Desk |
Assembled/Unassembled | Unassembled |
Description
Practical gray laminate top. Cable grommet allows simple wire management . 2 sets of desk keys are included 1 for each pedestal. Teachers rejoice. The Interion Steel Teachers Desk is a modern and updated desk that makes for a great addition to any classroom or office. Sturdy steel base adds long lasting durability while the laminate top is easy to clean and maintain. Double drawer pedestals include 1 file cabinet on each side which hold both letter and legal sized files. Pull-out pencil drawer allows easy access for small accessories. 2 sets of keys are included not keyed alike. Grommet holes on the tabletop and on the back panel allow for easy cable wiring. Adjustable height feet glides allow you to level your desk on any surface. Overall dimensions: 60inW x 30inD x 30-1/2inH. 4 pedestal drawers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 48 L X 23.75 H, Plastic, Steel, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- INTERION BY GLOBAL INDUSTRIAL 36 in D X 36 in W X 30 in H, Cherry, Steel Frame, Laminate Top (240347CH)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009CG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 28 to 46 in H (695780WNGY)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- Interion By Global Industrial Desks