Shop All Desks
Interion By Global Industrial
30 in D X 60 in W X 28 to 46 in H
Mfr # 695780WNGY
Zoro # G511863948
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 28 to 46 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 695780WNGY
- Zoro # G511863948
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 28 to 46 in |
Details
Item | Sit Stand Desk |
Assembled/Unassembled | Unassembled |
Description
Interion By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 216 lbs. Easy assembly. 5 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- TRUE Thermometer (925507)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- INTERION BY GLOBAL INDUSTRIAL 24 in D X 60 in W X 30 in H (670072GY)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779GY)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779WN)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- Interion By Global Industrial Desks