Shop All Desks
Interion By Global Industrial
30 in D X 48 in W X 28 to 46 in H
Mfr # 695779GY
Zoro # G211863675
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 28 to 46 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interion By Global Industrial
- MFR # 695779GY
- Zoro # G211863675
- UPC # 707022444903
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 28 to 46 in |
Details
Item | Sit Stand Desk |
Assembled/Unassembled | Unassembled |
Description
Interion Sit and Stand Height Adjustable Desk - 48inW X 30inD - Gray w/ Black Base. Interion By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 232 lbs. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- ZENITH HOMERP WD Triview Med Cabinet (K24)
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 116 in W X 46 in H, Gray (249011NCG)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- INTERION BY GLOBAL INDUSTRIAL 36 in D X 36 in W X 30 in H, Cherry, Steel Frame, Laminate Top (240347CH)
- INTERION BY GLOBAL INDUSTRIAL 24 in D X 60 in W X 30 in H (670072GY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009GG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 30-1/2 in H (695632GY)
- LINEA ITALIA 23.63 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR742CH)
- Interion By Global Industrial Desks