Shop All Desks
Interion By Global Industrial
24 in D X 60 in W X 30 in H
Mfr # 670072GY
Zoro # G511864525
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interion By Global Industrial
- MFR # 670072GY
- Zoro # G511864525
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 30 in |
Details
Item | Wood Desk Kit |
Description
60inW Desk with Gray Top. Interion By Global Industrial Office Desk features 1in thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779GY)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 28 to 46 in H (695780WNGY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009GG)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 48 in W X 28 to 46 in H (695779WN)
- INTERION BY GLOBAL INDUSTRIAL 48 in D X 48 in W X 30 in H, Rustic Gray, Steel Frame, Laminate Top (248999RGY)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 46 in H, Blue (249009NGB)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- Interion By Global Industrial Desks