Shop All Storage Bins
Interdesign
STORAGE BIN CLEAR 8""W
Mfr # 71230
Zoro # G8668839
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interdesign
- MFR # 71230
- Zoro # G8668839
- UPC # 81492712305
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Item | Storage Bin |
Description
The INTERDESIGN - 71230 Storage Bin is a versatile storage solution suitable for various types of small businesses. The exact dimensions are not provided, but the bin's size allows it to comfortably accommodate different items, making it a practical choice for storing and organizing materials effectively. Its clear color makes identification of contents straightforward, eliminating the need to open multiple bins in search of specific items.
This storage bin exhibits notable features that enhance its usability and durability. It is made from robust material designed to withstand regular use while maintaining its shape and integrity over time. The clear finish not only adds an aesthetic appeal but also enables quick visual inventory checks without having to disrupt your organization system by opening each bin.
As per package quantity and compatibility details, they haven't been specified for this product. However, the INTERDESIGN - 71230 Storage Bin has been built with flexibility in mind; it can be used independently or paired with other similar bins to create a comprehensive storage system tailored to your business needs. This attribute contributes towards efficient space utilization within any workspace setting.
This storage bin exhibits notable features that enhance its usability and durability. It is made from robust material designed to withstand regular use while maintaining its shape and integrity over time. The clear finish not only adds an aesthetic appeal but also enables quick visual inventory checks without having to disrupt your organization system by opening each bin.
As per package quantity and compatibility details, they haven't been specified for this product. However, the INTERDESIGN - 71230 Storage Bin has been built with flexibility in mind; it can be used independently or paired with other similar bins to create a comprehensive storage system tailored to your business needs. This attribute contributes towards efficient space utilization within any workspace setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- INTERDESIGN Clear Divided Kitchen Bin 4.5 in. H X 11.5 in. W X 11.5 in. D (03850)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, 10 in L, Clear (71630)
- INTERDESIGN STORAGE BIN CLEAR 6""W (71530)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BR)
- Interdesign Storage Bins