Shop All Storage Bins
Interdesign
STORAGE BIN CLEAR 5""W
Mfr # 64730
Zoro # G8668349
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interdesign
- MFR # 64730
- Zoro # G8668349
- UPC # 81492647300
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Item | Storage Bin |
Description
The INTERDESIGN - 64730 is a storage bin designed to meet your organizational needs. While specific dimensions are not provided, this storage bin offers ample space for storing various items and materials. Its size makes it suitable for diverse applications across different industries.
This clear storage bin is crafted with transparency in mind, allowing you easy visibility of the contents inside. This feature can be beneficial as it enables quick identification and retrieval of stored items, promoting efficiency in your operations.
As per package quantity and compatibility details, this information has not been explicitly provided. However, given its design and function, the INTERDESIGN - 64730 Storage Bin is built to accommodate a wide range of objects effectively. It's an excellent addition to any small business aiming to enhance their organization strategy.
This clear storage bin is crafted with transparency in mind, allowing you easy visibility of the contents inside. This feature can be beneficial as it enables quick identification and retrieval of stored items, promoting efficiency in your operations.
As per package quantity and compatibility details, this information has not been explicitly provided. However, given its design and function, the INTERDESIGN - 64730 Storage Bin is built to accommodate a wide range of objects effectively. It's an excellent addition to any small business aiming to enhance their organization strategy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, 10 in L, Clear (71630)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- INTERDESIGN STORAGE BIN CLEAR 8""W (71230)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- Interdesign Storage Bins