Shop All Wire Baskets
Interdesign
STORAGE BASKET GREEN 7 in. W
Mfr # 61250
Zoro # G810445296
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interdesign
- MFR # 61250
- Zoro # G810445296
- UPC # 81492612506
- Country of Origin Canada
- Category Wire Baskets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- CHEUNGS Cheung Lined Metal Wire Rectangular Storage Basket (16S003)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- Interdesign Wire Baskets