Shop All Toilet Paper Dispensers & Holders
Interdesign
Holder T-Papr Tulip Chrm
Mfr # 68620
Zoro # G4693644
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.55 in
- Dispenser Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interdesign
- MFR # 68620
- Zoro # G4693644
- UPC # 81492686200
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.55 in |
Dispenser Width | 8.38 in |
Dispenser Height | 6.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
This toilet paper reserve saves valuable storage space in bathroom cabinets and linen closets by transferring extra toilet paper storage right where it is needed. Featuring durable steel construction and a beautiful chrome plated finish this toilet tissue stand boasts a flared tulip design which makes changing toilet paper rolls fast and convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H-1)
- SIMPLE SCRUB Deluxe Combo Pad Pack, 2 Micro/2 Cloth/1 Red/1 White/1 Black, PK7 (DCP100)
- NILFISK-ADVANCE AMERICA Nilfisk Tool Box Mounting Kit For Use With Attix 33 & 44 (107413551)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- Interdesign Toilet Paper Dispensers & Holders