Shop All Toilet Paper Dispensers & Holders
Interdesign
Holder T-Paper Abs Wht
Mfr # 67001
Zoro # G8650602
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Dispenser Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interdesign
- MFR # 67001
- Zoro # G8650602
- UPC # 81492670018
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.9 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Dispenser Mounting | Wall |
Description
InterDesign's Toilet Paper Holder adds convenient storage where needed. Made of durable plastic this Toilet Tissue Holder dispenses 1 roll of tissue. Wall mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- UNGER Rub Out (RUB50)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- HOOVER Carrying Vacuum Bag, Mfr. No. CH30000 (CH01005)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- MOEN Darcy European Paper Holder (MY1509CH)
- Interdesign Toilet Paper Dispensers & Holders