Shop All Washroom Accessories
Interdesign
Cosmetic Orgnizr Clear
Mfr # 35870
Zoro # G900541518
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Cosmetic, Bathroom
- Features Handle
- Type Cosmetic Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interdesign
- MFR # 35870
- Zoro # G900541518
- UPC # 81492358701
- Country of Origin China
- Category Washroom Accessories
Details
Item | Cosmetic Organizer |
Material | Plastic |
Application | Cosmetic, Bathroom |
Features | Handle |
Type | Cosmetic Organizer |
Description
iDesign 3-5/8 in. H X 10-13/32 in. W X 7.1 in. D Cosmetic Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Socket Weld Flange (FLS41RFSW200)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 100m, PK10 (G2PE100-Q)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- KOHLER Awaken Slidebar, 24 (98342-BN)
- INTERDESIGN iDesign York Silver Steel Shower Caddy (61975)
- INTERDESIGN Soap Dish Silver (73012)
- INTERDESIGN iDesign Power Lock Clear Plastic Shower Basket (52420)
- INTERDESIGN Toothbrush Hldr Silver (76250)
- INTERDESIGN Toothbrush Holder Clear (55920)
- OAKBROOK COLLECTION Toothbrush Holder Wht (297-100607OB)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- Interdesign Washroom Accessories